Beli cable reels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO General Use Code ReelDeskripsi:With dustproof shutter. The entire take-up drum is made of iron and has a tough structure with high cost performance. Uses a soft cable that is difficult to wind even in winter.atribut:
- Type: Single phase 100V
- Rated Current (A): 5
- Cable Length (m): 30
- Limit Current (A): 15
- Cable Specification, Number of Cores: 2
- Allowable Current (A): 22 (electric wire)
- Rating of Outlet: 2P, 15A, 125V
- Number of Outlets: 4
- Outlet Type: Two poles
- Cable Size (mm²): 2
- HATAYA Reelatribut:
- Weight (kg): 2.2
- Body Dimensions (Width x Depth x Height) (mm): 230x181x324
- Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
- brennenstuhl Garant Cable ReelDeskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.atribut:
- Cable Designation: H05VV-F 3G1,5
- Cable Length (m): 50
- Cable Quality: PVC
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 4,00
- Degree of Protection (IP): IP20
- Area of use: indoor
- Dimensions (HxLxW) (cm): 35.5x19.3x28.3
- Reel diameter (mm): 290
- JEFCOM (DENSAN) F Cable ReelDeskripsi:VA reel with F-cable storage function 360° free to pull out from anywhereatribut:
- Height (mm): 193
- Diameter (mm): 480
- SANWA SUPPLY Cable ReelDeskripsi:You can wind up optical cables, LAN cables, and coaxial cables. With a cable reel with a large diameter of 380 mm, a 6 mm diameter cable can be wound up to 300 m. After winding the cable, there is a lock function that can fix the drum so that it does not rotate. It is a specification to process the connector after passing the cable through the hole in the center of the drum.atribut:
- Color: Black
- Material (Main Unit): PC, PE
- Mass (g): 4000
- Dimensions, Width WxDepth DxHeight H (mm): 380x341x488
- Drum Diameter (mm): 380
- brennenstuhl Garant IP44 Cable Reel (Kabel Roll)Deskripsi:Reel body made of special plastic with reinforced ribbed structure.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.atribut:
- Cable Designation: AT-N05V3V3-F 3G1,5
- Cable Quality: BREMAXX
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 3,00
- Degree of Protection (IP): IP44
- Area of use: outdoor
- KAISER Stop Kontak Kabel Roll (Cable Reel)atribut:
- Color: Assorted Color
- Voltage (V): 220 (AC)
- brennenstuhl Garant Cable ReelDeskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.Thermal cut-out protection, indicator shows overheating or overloading.atribut:
- Cable Designation: H05VV-F 3G2,5
- Cable Length (m): 40
- Cable Quality: PVC
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 4,00
- Degree of Protection (IP): IP20
- Area of use: indoor
- Dimensions (HxLxW) (cm): 36x19x27.5
- Reel diameter (mm): 290
- Makita Rotary & Random Orbital Disc SanderDeskripsi:These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- brennenstuhl Garant IP44 Cable Reel for Site & Professional (Kabel Roll)Deskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.atribut:
- Cable Quality: Rubber-Neoprene
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 3,00
- Degree of Protection (IP): IP44
- Area of use: outdoor
- brennenstuhl Automatic Cable Reel IP20 (Kabel Roll)Deskripsi:For fitting on walls and ceilings.Slewable up to 180°.Robust plastic housing.With safety cut-out.Socket with increased touch protection.In colourful display-packaging.atribut:
- Cable Designation: H05VV-F 3G1,5
- Cable Length (m): 9
- Cable Quality: Rubber-Neoprene
- Usage: Outdoor
- Housing Material: Plastic
- Degree of Protection (IP): IP20
- Additional Cable Length (m): 2
- Area of use: indoor
- Dimensions (HxLxW) (cm): 28x10x21
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- JETJO TOOLS Machinist Hammer (Martil / Palu)atribut:
- Material: Drop Forged Steel
- brennenstuhl Automatic Cable Reel IP44 (Kabel Roll)Deskripsi:For fitting on walls and ceilings.Slewable up to 180°.Robust plastic housing.With safety cut-out.Socket with increased touch protection.In colourful display-packaging.atribut:
- Cable Designation: H07RN-F 3G1,5
- Cable Quality: Rubber-Neoprene
- Usage: Outdoor
- Housing Material: Plastic
- Degree of Protection (IP): IP44
- Additional Cable Length (m): 2
- Area of use: outdoor
- HATAYA Home Cable ReelDeskripsi:Used as a power source for power tools and charging tools. Easy to carry. Stores neatly when not in use. Two-tone olive green and gray that are easy to harmonize.atribut:
- reeling Method: Manual
Daftar Harga cable reels Terbaru November 2026
| TRUSCO General Use Code Reel | Rp939.900 |
| HATAYA Reel | Rp949.900 |
| KRISBOW Power Socket Cable Roll (Stop Kontak Kabel Roll) | Rp229.900 |
| brennenstuhl Garant Cable Reel | Rp5.599.900 |
| JEFCOM (DENSAN) F Cable Reel | Rp1.499.900 |
| FLUKE Cable Reel | Rp3.599.900 |
| SANWA SUPPLY Cable Reel | Rp5.399.900 |
| HATAYA Stainless Steel Hose Reel | Rp459.900 |
| brennenstuhl Garant IP44 Cable Reel (Kabel Roll) | Rp3.099.900 |
| KAISER Stop Kontak Kabel Roll (Cable Reel) | Rp379.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/dkP104564488-6.jpg)

%20F%20Cable%20Reel/lcP110698768-1.jpg)



/ffP105458555-1.jpg)
/mwP106665824-1.jpg)

/q5P110301941-1.jpg)

/f6P105458546-1.jpg)

/naP105458838-1.jpg)
/eqP102030530-2.jpg)
/fbP104271551-2.jpg)
/n1P105458829-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)